Shop All Jobber Length Drill Bits
Westward
3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk.
Mfr # 401J52
Zoro # G3374152
product price: $1.35
/pk 2, $0.68/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J52
- Zoro # G3374152
- UPC # 190735956144
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Drywall Utility Knife Blades with Dispenser 100Pack, 100PK (TP01065)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- KO-KEN Bit Socket XZN M12 Triple Square 100mm 3/8 Sq. Drive (3020.100-M12)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- WESTWARD HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J53)
- WESTWARD 2-3/4" HSS 118 Deg. Jobber Length Drill Bit 2pk. (2UFA6)
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP5)
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- WESTWARD X HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFU2)
- WESTWARD #29 2-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRR7)
- Westward Jobber Length Drill Bits