Shop All Extension Ladders
Westward
32 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # 44YY21
Zoro # G0321347
original price:
$572.43
17% off
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 29 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 44YY21
- Zoro # G0321347
- UPC # 190735832356
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 32 ft |
Extended Ladder Height | 29 ft |
Closed Height | 16 ft |
Bottom Width | 18.5 in |
Section Length | 16 ft |
Ladder Height | 32 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 70 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Fiberglass |
Shoe Design | Swivel Safety |
Series | WW-3020 |
Rung/Step Spacing | 12 in |
Includes | Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, WW-3020 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF3-901-7)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5003242)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- WESTWARD 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY60)
- WESTWARD 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY15)
- WESTWARD 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY40)
- WESTWARD 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY67)
- WESTWARD 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY49)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- HAILO Aluminum Telescopic Extension Ladder, 150 kg Load Capacity (7113-111)
- Westward Extension Ladders