Shop All Cable and Wire Cutters
Westward
32" Cable Cutter, Shear Cut, 1000MCM, Copper/Alum
Mfr # 22UN89
Zoro # G5303225
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 32 in
- Cutting Action Shear
- Handle Material Aluminum
- Features Heat Treated Blades, High Leverage, Lightweight, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UN89
- Zoro # G5303225
- UPC # 190735773024
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 32 in |
Jaw Length | 4 in |
For Maximum Diameter Soft Steel | 50 mm |
For Maximum Diameter Copper Electrical Cable | 1,000 kcmil |
For Maximum Diameter Aluminum Electric Cable | 1,000 kcmil |
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Heat Treated Blades, High Leverage, Lightweight, Precision Ground, For Maximum Diameter Soft Steel 50 mm, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1,000 kcmil, For Maximum Diameter Aluminum Electric Cable 1,000 kcmil, Grip Material Plastic, Handle Color Gray, Handle Material Aluminum, Head Shape Standard, Includes Cushioned Grip No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG 4 Jaw Bench Vise Swivel Base (11104)
- WESTWARD Adj. Wrench, 15", 1-15/16" Cap., Black (31D017)
- PROTO 3/8" Drive, SAE 2-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4994CF)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530432)
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- WESTWARD 26-1/2" Cable Cutter, Shear Cut, 1000 MCM (22UN72)
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity (10D465)
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. (1YXJ3)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- CABLE PREP 8" Drop Cable Cutter 13/64" (CC-2008)
- Westward Cable and Wire Cutters