Shop All Jobber Length Drill Bits
Westward
#32 2-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFK5
Zoro # G3281677
product price: $0.17
/ea
$0.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFK5
- Zoro # G3281677
- UPC # 190735802069
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #32 |
Shank Dia. | 7/64 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1160, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- MILWAUKEE TOOL M12 TRAPSNAKE Driver Kit (2575-21)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- WESTWARD #15 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH6)
- WESTWARD #22 3-1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ4)
- WESTWARD #4 3-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFG4)
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV5)
- WESTWARD #48 Cobalt 135 Deg. Jobber Length Drill Bit (5PMD9)
- WESTWARD #57 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PME8)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #18 (C03022)
- Westward Jobber Length Drill Bits