Shop All Jobber Length Drill Bits
Westward
3/16" Cobalt 143 Deg. Jobber Length Drill Bit
Mfr # 38AV96
Zoro # G2663501
$3.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Drill Bit Point Angle 143 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 38AV96
- Zoro # G2663501
- UPC # 190735820032
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 3 1/2 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 2 5/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 143 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH STRAIGHT JP SK BLANK 18" OA (AJA963-18)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (17071)
- MILWAUKEE TOOL 600 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B600C)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- WESTWARD 9/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV93)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- WESTWARD 4-1/2" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL81)
- WESTWARD 40.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK3)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #30 (44500)
- Westward Drill Bits