Shop All Jobber Length Drill Bits
Westward
3/16" Carbide 118 Deg. Jobber Length Drill Bit
Mfr # 5VPA1
Zoro # G2704861
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5VPA1
- Zoro # G2704861
- UPC # 190735879047
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 1/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT209)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- WESTWARD Drum Nut (TTGNBDN01G)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- WESTWARD A 3-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV1)
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- WESTWARD 4-3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE2)
- WESTWARD #47 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN2)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- WESTWARD O HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFR1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC Let-F (41776)
- Westward Drill Bits