Shop All Spreaders
Westward
30 lb. capacity Broadcast Spreader
Mfr # 10F633
Zoro # G4337785
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 lb
- Spread Width 12 ft
- Drop Type 1 Hole
- Flow Control Cable
- For Use With Fertilizer, Grass Seed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 12 ft |
Wheel Width | 4 in |
Wheel Dia. | 10 in |
Details
Item | Broadcast Spreader |
Capacity | 30 lb |
Drop Type | 1 Hole |
Flow Control | Cable |
For Use With | Fertilizer, Grass Seed |
Includes | Cover |
Axle Type | Steel |
Frame | Steel |
Wheel Type | Pneumatic |
Features | Calibrated Flow Rate Control Plate |
Capacity Range (Lb.) | Small |
Handle | Loop |
Type | Broadcast Spreader |
Hopper Material | Polypropylene |
Description
Broadcast Spreader, Capacity 30 lb, Handle Loop, Drop Type 1 Hole, Flow Control Cable, Includes Cover, For Use With Fertilizer, Grass Seed, Spread Width 12 ft, Frame Steel, Hopper Material Polypropylene, Wheel Type Pneumatic, Wheel Dia. 10 in, Wheel Width 4 in, Axle Type Steel, Features Calibrated Flow Rate Control Plate
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS KleenUp Grass & Weed Killer Concentrate 32 oz (753)
- STENS Muffler 105-288 For Briggs & Stratton 691874 (105-288)
- DIAMOND FARRIER Economy Hoof Nipper 14" (3864)
- SNOW JOE All-Purpose Telescoping Compact Utility Shovel, Gold, Aluminum (ATJ401M-GLD)
- WESTWARD 80 lb. capacity Broadcast Spreader (4UHC9)
- WESTWARD Salt Deflector for Broadcast Spreader (10F637)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- WESTWARD Handheld Broadcast Spreader, Cap. 3.3 lb. (8708A)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD1)
- WESTWARD Baffle System to Control Flow Direction (45FE33)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- Westward Spreaders