Shop All Floor Jacks
Westward
3 Tons Mechanic Service Jack 39-3/4" Max. Lifting H., 5-1/4" Min. Lifting H
Mfr # 1MZK6
Zoro # G2990251
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30 in
- Lifting Height Min. 5-1/4"
- Lifting Capacity 3 Tons
- Power Raise 34 in
- Chassis Length 49 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZK6
- Zoro # G2990251
- UPC # 190735754511
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 30 in |
Lifting Height Min. | 5-1/4" |
Chassis Length | 49 1/2 in |
Lifting Height Max. | 39-3/4" |
Length | 49-1/2" (Chassis), 30" (Handle) |
Saddle Length | 49 1/2 in |
Minimum Lift Height | 5 1/4 in |
Maximum Lift Height | 39 3/4 in |
Description
High-Lift Farm Jacks, Jack Type Farm Jack, Load Capacity 3 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 1/4 in, Maximum Lift Height 39 3/4 in, Power Source Mechanical, For Lifting Automobile, Chassis Length 49 1/2 in, Features Ideal for Lifting, But Not Sustaining a Lift, To Be Used In Conjunction with Jack Stands, Used To Lift One Axle of A Vehicle for Repair or Service and Then Support Vehicle with A Rated Jack Stand., Handle Length 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Body Mans Bristle Disc, 2 In, PK4 (07536)
- DAVIS INSTRUMENTS J-Base f/Windex 15 (3155)
- ECCO Vacuum-Magnet Mount, 5580, 5585/5590 (A5500VMK)
- MCGARD WHEEL LOCK SET 1/2 NUT CONE 5 LOCK (24538)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 17" Max. Lifting H., 8-1/2" Min. Lifting H (13X030)
- WESTWARD 4 Tons Hydraulic Fork Lift Jack 17-1/2" Max. Lifting H., 3" Min. Lifting H (5ML71)
- WESTWARD 10 Tons Hydraulic Service Jack 27" Max. Lifting H., 6-7/8" Min. Lifting H (5ML70)
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H (5M456)
- WESTWARD Hand Jack, 20 tons, 1/2in. Stroke L (3CFL1)
- WESTWARD 5 Tons Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (1ZKX6)
- RANGER 2Ton Aluminum Racing Floor Jack (RFJ-4000AL)
- Westward Floor Jacks