Shop All Step Stools
This Product is Discontinued
Westward
3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (Discontinued)
Mfr # 44YY13
Zoro # G0462625
Free Shipping & Returns
This Product is Discontinued
Key Features
- ANSI Type IA
- Base Depth 34 in
- Bottom Width 21 3/4 in
- Color Silver
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 44YY13
- Zoro # G0462625
- UPC # 190735832271
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 34 in |
Bottom Width | 21 3/4 in |
Overall Height | 27 in |
Top Step Height | 26 in |
Closed Height | 44 in |
Closed Depth | 5 13/32 in |
Ladder Height | 2 ft 3 in |
Details
Item | Folding Step |
ANSI Type | IA |
Color | Silver |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 3 |
Step Stool Product Group | Folding Step |
Net Weight | 23.8 lb |
Series | WW-2011 |
Description
Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 27 in, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 26 in, Bottom Width 21 3/4 in, Base Depth 34 in, Color Silver, Series WW-2011, Closed Depth 5 13/32 in, Closed Height 44 in, Net Weight 23.8 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.