Shop All Adjustable Wrenches
Westward
3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in)
Mfr # 1NYB8
Zoro # G2883316
original price:
$49.97
23% off
new price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in, 8 in, 10 in
- Material Alloy Steel
- Number of Pieces 3
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NYB8
- Zoro # G2883316
- UPC # 190735756256
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in, 8 in, 10 in |
Adjustable Wrench Nominal Length | 6", 8", 10" |
Range of Lengths | 6 in to 10 in |
Description
This Westward 1NYB8 Adj. Wrench Set, 6", 8", 10", Chrome, 3 Pc. is an ideal set of wrenches for tackling a variety of jobs. This adjustable wrench set contains three tools with jaw capacities ranging from 3/4 in to 1 1/8 in and overall lengths from 6 in to 10 in. The alloy steel construction makes them sturdy and durable. The plain handle provides better grip when the wrench is wet or oily. They come with a groove adjustment type that offers easy control while working on various projects. This Westward 1NYB8 Adj. Wrench Set, 6", 8", 10", Chrome, 3 Pc., has everything you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 1/2 in L (54TL90)
- BETA Evox Phillips Screwdriver , Chrome-plated, Black Tips, #0, OAL 156mm (012021003)
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke (115)
- STILETTO 14 oz Titanium Milled Face Hammer w/18" Curved Hickory Handle (Ti14MC)
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB9)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Black (31D016)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYC1)
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYA1)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Black (31D019)
- WELLER Crescent Metric and SAE Adjustable Wrench 10 in. L 1 pc (AT210VS)
- Westward Wrenches