Shop All Grease and Oil Pump Accessories
Westward
3-Jaw Grease Coupler
Mfr # 21EM05
Zoro # G5313542
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Jaw
- Overall Dia. (In.) 0.54
- Color White
- Inlet (In.) 1/8" NPT (F)
- Max. Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21EM05
- Zoro # G5313542
- UPC # 190735766385
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Dia. (In.) | 0.54 |
Details
Item | 3-Jaw Grease Coupler |
Type | 3 Jaw |
Color | White |
Inlet (In.) | 1/8" NPT (F) |
Max. Pressure | 10,000 psi |
Sub-Category | Adapters and Couplers |
For Use With | Hand and Air Operated Grease Guns |
Max. Pressure (PSI) | 10,000 |
Material of Construction | Steel , Nitrile Rubber |
Connection | 1/8 in FNPT |
Accessory Type | 3-Jaw Grease Coupler |
Compatible Grease Gun Type | Manual |
Product Type | 3-Jaw Grease Coupler |
Connection Thread Gender | Female |
Connection Thread Type | NPT |
Connection Type | Threaded |
Operating Pressure - Maximum | 10,000 psi |
Description
Slim coupler, 3 Jaw For Use With For Use With Hand & Air Operated Grease Guns, Material of Construction Steel , Nitrile Rubber, Color White
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- DAYTON Motor, PSC, 1/4hp, 1075/3,277 V, Ring/Stud (7E662)
- THOMSON Accumini Carriage, Clearance, 13 mm H (CD10AAAH)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-113)
- WESTWARD Greasing Swivel, 1/8 In. (21EM34)
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI (45CT65)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- WESTWARD Grease Gun, 6 In. (21EM30)
- WESTWARD High Pressure Grease Pump (21EM08)
- LINCOLN Grease Hose Extension, 36 In. (5861)
- Westward Grease and Oil Pump Accessories