Shop All Drill Bit Blanks
Westward
3" HSS Bright Jobber Length Drill Bit
Mfr # 6NRX1
Zoro # G3824353
original price:
$1.24
67% off
new price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Size-Diameter #27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRX1
- Zoro # G3824353
- UPC # 190735883600
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #27 |
Drill Bit Size | #27 |
Size - Decimal | #27 - 0.1440 |
Size | #27 |
Overall Length | 3 in |
Shank Dia. | 0.1440" |
Flute Length | 1-1/2" |
Size- Decimal | #27 (0.1440) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Description
Jobber Drill Blank, Wire, High Speed Steel, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 14mm x 1-1/8 In (50560)
- AVEN 6 Piece Plier Set ESD Safe Cushion Handle (10600A)
- URREA Click Torque Wrench one scale, 100-600Ft-Lb (6060FL)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" HEX DRIVER 6" LENG (GP29246F)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ1)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX0)
- Westward Tool Blanks