Shop All Drill Bit Blanks
Westward
3" HSS Bright Jobber Length Drill Bit
Mfr # 6NRX0
Zoro # G3824344
product price: $0.96
/ea
$0.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRX0
- Zoro # G3824344
- UPC # 190735883594
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #26 |
Size-Diameter | #26 |
Size - Decimal | #26 - 0.1470 |
Size | #26 |
Overall Length | 3 in |
Shank Dia. | 0.1470" |
Flute Length | 1-1/2" |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #26 (0.1470) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 80 Lb Max, M8 X 1.25 (2NPG2)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L638)
- DRILL AMERICA 5/8" C6 Right Hand Carbide Tipped Toolbit (DEWAR-10C6)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV9)
- Westward Tool Blanks