Shop All Lawn & Garden Sprayers
Westward
3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure
Mfr # 39D766
Zoro # G4995164
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal
- Type Handheld
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 39D766
- Zoro # G4995164
- UPC # 190735821855
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 46" |
Wand Length | 18 in |
Fill Opening Size | 4 in |
Pump Length | 8 in |
Details
Sprayer Tank Capacity | 3 gal |
Type | Handheld |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Wand Material | Brass |
Nozzle Spray Pattern | Cone |
Max Sprayer Pressure | 40 psi |
Item | Handheld Sprayer |
Sprayer Nozzle Material | Brass, Polyethylene |
Features | Large Open Head Design for Easy Filling/cleaning |
Adjustable Nozzle | Yes |
In Tank Filter | Yes |
Hose Material | PVC |
Application | Lawn and Garden |
Description
Handheld Sprayer, Sprayer Type Handheld, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 46 in, Fill Opening Size 4 in, Wand Material Brass, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 18 in, Features Large Open Head Design for Easy Filling/cleaning, Hose Material PVC, Pump Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black (26800D)
- CHAPIN 3 gal. Industrial Acetone Dye Sprayer, 48" Hose Length (21127XP)
- YARDGARD Chain Lnk Line Pst, 16 ga., 1-5/8"x5.5 ft. (328920DPTS)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (99125XPW)
- WESTWARD 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (36N340)
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 38" Hose Length, 40 psi Max Pressure (39D767)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D764)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- WESTWARD 1 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 45 psi Max Pressure (12U469)
- ORTHO Backpack Sprayer Service Kit (7006605)
- Westward Lawn Sprayers & Accessories