Shop All Drill Bit Blanks
Westward
3-7/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRU5
Zoro # G3824116
product price: $0.72
/ea
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Size-Diameter #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRU5
- Zoro # G3824116
- UPC # 190735883341
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #1 |
Drill Bit Size | #1 |
Size - Decimal | #1 - 0.2280 |
Size | #1 |
Shank Dia. | 0.2280" |
Overall Length | 3 7/8 in |
Flute Length | 2" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #1 (0.2280) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 71 Piece Household Tool Kit (DT0204)
- BIG HORN High Speed Steel Step Drill Bit Titanium Nitride Coated (19249)
- MILWAUKEE TOOL 1-11/16" Threaded Steel Hawg Cutter (49-57-1687)
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445374)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW4)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV1)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- Westward Tool Blanks