Shop All Drill Bit Blanks
Westward
3-7/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRR0
Zoro # G3823872
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Measurement System Letter
- Drill Bit Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRR0
- Zoro # G3823872
- UPC # 190735883099
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A |
Size-Diameter | A |
Size - Decimal | A - 0.2340 |
Size | A |
Overall Length | 3 7/8 in |
Shank Dia. | 0.2340" |
Flute Length | 2" |
Dimension Type | Letter |
Size- Decimal | A (0.2340) |
Description
Jobber Drill Blank, Letter, High Speed Steel, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM4)
- BEYOND BRIGHT As Seen on TV Speed Out Screw Extractor Tool 1 pk (1000366)
- DRILLCO 8mm x 1.25, Metric Tap Set (28E080AS)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRY9)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV1)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- Westward Drill Bit Blanks