Shop All Drill Bit Blanks
Westward
3-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRV3
Zoro # G3824186
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #9
- Size - Decimal #9 - 0.1960
- Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRV3
- Zoro # G3824186
- UPC # 190735883426
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #9 |
Size - Decimal | #9 - 0.1960 |
Size | #9 |
Overall Length | 3 5/8 in |
Dimension Type | Wire |
Size- Decimal | #9 (0.1960) |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1960 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm Surface 32mm 3/8 Sq. Drive (13410M-13)
- MITUTOYO Carbide Ball Point (131262)
- TE-CO T-Nut, Black Oxide, 5/8-11, 13/16 (41417)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC106L)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW1)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- Westward Tool Blanks