Shop All Drill Bit Blanks
Westward
3-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRV2
Zoro # G3824177
product price: $0.58
/ea
$0.58
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #8
- Size - Decimal #8 - 0.1990
- Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRV2
- Zoro # G3824177
- UPC # 190735883419
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #8 |
Size - Decimal | #8 - 0.1990 |
Size | #8 |
Overall Length | 3 5/8 in |
Size- Decimal | #8 (0.1990) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1990 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- DAYTON English Wheel, 28 In (45J341)
- SUMITOMO Turning Insert, 5/32" Thick, Coated, PK10 (CCMT32.52EMU-AC415K)
- IRWIN Three Piece Tap Kit (2518)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRY1)
- WESTWARD 4-5/8" Bright Jobber Length Drill Bit (6NRN8)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- DRILL AMERICA 1/8" HSS Jobber Length Drill Bit Blank (DWDBL1/8)
- Westward Tool Blanks