Shop All Drill Bit Blanks
Westward
3-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRV1
Zoro # G3824161
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Size-Diameter #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NRV1
- Zoro # G3824161
- UPC # 190735883402
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #7 |
Drill Bit Size | #7 |
Size - Decimal | #7 - 0.2010 |
Size | #7 |
Overall Length | 3 5/8 in |
Shank Dia. | 0.2010" |
Flute Length | 2" |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #7 (0.2010) |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA3)
- DRILL AMERICA 61/64" HSS 3MT Taper Shank Drill Bit (DWDTS61/64)
- BON TOOL Bon 84-642 Knife, Tajima 7 Point, 7" X 1" (84-642)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR4)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR7)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- Westward Drill Bit Blanks