Shop All Drill Bit Blanks
Westward
3-3/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRW1
Zoro # G3824256
product price: $0.53
/ea
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #17
- Size - Decimal #17 - 0.1730
- Size #17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRW1
- Zoro # G3824256
- UPC # 190735883501
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #17 |
Size - Decimal | #17 - 0.1730 |
Size | #17 |
Overall Length | 3 3/8 in |
Size- Decimal | #17 (0.1730) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1730 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2336OG-200)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3561)
- MILWAUKEE TOOL Batteries and Impact (48-11-1852, 2953-20)
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV6)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU6)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- Westward Tool Blanks