Shop All Drill Bit Blanks
Westward
3-3/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRW0
Zoro # G3824247
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #16
- Size - Decimal #16 - 0.1770
- Size #16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NRW0
- Zoro # G3824247
- UPC # 190735883495
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #16 |
Size - Decimal | #16 - 0.1770 |
Size | #16 |
Overall Length | 3 3/8 in |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #16 (0.1770) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.1770 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 29 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in, Plastic Case (COHEX29-SET)
- LEATHERHEAD TOOLS NY Hook, 6 ft. HiViz Lime, w/ Chisel End (NYHL-6)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 5/16-18 Nc (99505)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- WESTWARD 4-3/8" Bright Jobber Length Drill Bit (6NRN6)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA4)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- Westward Tool Blanks