Shop All Drill Bit Blanks
Westward
3-3/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRV9
Zoro # G3824231
product price: $0.53
/ea
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Drill Bit Size #15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRV9
- Zoro # G3824231
- UPC # 190735883488
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #15 |
Size-Diameter | #15 |
Size - Decimal | #15 - 0.1800 |
Size | #15 |
Shank Dia. | 0.1800" |
Overall Length | 3 3/8 in |
Flute Length | 1-5/8" |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #15 (0.1800) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yoke Assembly (S7885801)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1511)
- MICRO 100 Grooving Tool (QFR-025-10X)
- WILTON Angle Clamp, 90 Deg, 4-3/8 In Miter (64002)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU5)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRT9)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY5)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- Westward Tool Blanks