Shop All Drill Bit Blanks
Westward
3-3/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRV8
Zoro # G3824222
product price: $0.53
/ea
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Measurement System Wire
- Drill Bit Dimension Type Wire
- Size-Diameter #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRV8
- Zoro # G3824222
- UPC # 190735883471
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #14 |
Drill Bit Size | #14 |
Size - Decimal | #14 - 0.1820 |
Size | #14 |
Overall Length | 3 3/8 in |
Shank Dia. | 0.1820" |
Flute Length | 1-5/8" |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #14 (0.1820) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-937 Weigh Less Brush 120" Med Bristle (12-937)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- DRILL AMERICA 1/4"-72 HSS Plug Hand Tap (DWTST1/4-72P)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU6)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR3)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV1)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- DRILL AMERICA 1/16" HSS Jobber Length Drill Bit Blank (DWDBL1/16)
- Westward Tool Blanks