Shop All Drill Bit Blanks
Westward
3-3/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRU7
Zoro # G3824125
product price: $0.67
/ea
$0.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRU7
- Zoro # G3824125
- UPC # 190735883365
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #3 |
Size-Diameter | #3 |
Size - Decimal | #3 - 0.2130 |
Size | #3 |
Shank Dia. | 0.2130" |
Overall Length | 3 3/4 in |
Flute Length | 1-3/4" |
Size- Decimal | #3 (0.2130) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Description
Jobber Drill Blank, Wire, High Speed Steel, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- DYNAMIC Tools 3/8"Dr SAE 3/8" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008642)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35935)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR4)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- MICHIGAN DRILL 1/32 HIGH SPEED STEEL DRILL BLANK (950D 1/32)
- Westward Tool Blanks