Shop All Drill Bit Blanks
Westward
3-3/4" Bright Jobber Length Drill Bit
Mfr # 6NRN1
Zoro # G4136115
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Size-Diameter 7/32 in
- Size - Decimal 7/32 in - 0.2188
- Size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRN1
- Zoro # G4136115
- UPC # 190735882900
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 7/32 in |
Size - Decimal | 7/32 in - 0.2188 |
Size | 7/32" |
Overall Length | 3 3/4 in |
Size- Decimal | 7/32" (0.2188) |
Dimension Type | Fractional Inch |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2188 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Jobber Drill Blank, Fractional Inch, High Speed Steel, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket (SID23222)
- DRILL AMERICA H Cobalt Jobber Length Drill Bit (DWDCOH)
- PALMGREN 3" Light Duty Drill Press Vise, w/Lugs, 3" with (9612302)
- WESTWARD Comb. Wrench, 1-5/16", SAE, Black Oxide (54RZ36)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR5)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR2)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- Westward Tool Blanks