Shop All Drill Bit Blanks
Westward
3-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRW8
Zoro # G3824326
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #24
- Size - Decimal #24 - 0.1520
- Size #24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRW8
- Zoro # G3824326
- UPC # 190735883570
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #24 |
Size - Decimal | #24 - 0.1520 |
Size | #24 |
Overall Length | 3 1/8 in |
Size- Decimal | #24 (0.1520) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1520 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Handifor Microweigher, 200 lb. 100 kg Load Limit, 0.5% Accuracy (199939)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Locking Flex Head Teardrop Ratchet Set (81276T)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 11/16" (KTI-41122)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRT9)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV6)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR4)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV9)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- Westward Drill Bit Blanks