Shop All Drill Bit Blanks
Westward
3-1/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NRW7
Zoro # G3824317
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #23
- Size - Decimal #23 - 0.1540
- Size #23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRW7
- Zoro # G3824317
- UPC # 190735883563
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #23 |
Size - Decimal | #23 - 0.1540 |
Size | #23 |
Overall Length | 3 1/8 in |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #23 (0.1540) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1540 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- TITAN REPLACEMENT BLADE FOR 15063 (TL15067)
- SKIL Jigsaw 120V 4.5A (4295-01)
- HHIP 10" Front-Mount Top Reversible Self Centering 3-Jaw Plain Back Chuck (3900-3434)
- WESTWARD 2-1/8" HSS Bright Jobber Length Drill Bit (6NRZ0)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV1)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRR0)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRT9)
- DRILL AMERICA #52 HSS Jobber Length Drill Bit Blank (DWDBL52)
- Westward Drill Bit Blanks