Shop All Bench Vises
This Product is Discontinued
Westward
3-1/8" Drill Press Vise with Stationary Base (Discontinued)
Mfr # 10D730
Zoro # G4962623
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Type Stationary
- Type Cross Slide
- Features Provides Quick and Precise Positioning Along the X and Y Axis, Giving Drill Press Movements and Positioning Similar to the Lateral and Cross Travel of a Milling Machine, Can Also Be Used As a Conventional Drill Press Vise
- Overall Height (In.) 4 3/4 in
- Jaw Width (In.) 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D730
- Zoro # G4962623
- UPC # 190735721469
- Country of Origin China
- Category Bench Vises
Dimensions
Overall Height (In.) | 4 3/4 in |
Jaw Width (In.) | 3 1/8 in |
Overall Length (In.) | 2 3/4 in |
Throat Depth (In.) | 1 3/16 in |
Details
Base Type | Stationary |
Type | Cross Slide |
Features | Provides Quick and Precise Positioning Along the X and Y Axis, Giving Drill Press Movements and Positioning Similar to the Lateral and Cross Travel of a Milling Machine, Can Also Be Used As a Conventional Drill Press Vise |
Item | Machine Vise |
Jaw Opening (In.) | 2 1/2 in |
Description
Machine Vise, Cross Slide, Jaw Width (In.) 3 1/8 in, Jaw Opening (In.) 2 1/2 in, Throat Depth (In.) 1 3/16 in, Overall Length (In.) 2 3/4 in, Overall Height (In.) 4 3/4 in, Can Also Be Used As a Conventional Drill Press Vise, Giving Drill Press Movements and Positioning Similar to the Lateral and Cross Travel of a Milling Machine, Provides Quick and Precise Positioning Along the X and Y Axis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.