Shop All Drill Bit Blanks
Westward
3-1/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRW5
Zoro # G3824292
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #21
- Size - Decimal #21 - 0.1590
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRW5
- Zoro # G3824292
- UPC # 190735883549
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #21 |
Size - Decimal | #21 - 0.1590 |
Overall Length | 3 1/4 in |
Size | #21 |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #21 (0.1590) |
Dimension Type | Wire |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1590 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 5-1/2 (3008888L)
- ZORO SELECT Peak Pole with Dome Cap (TT11C5545PDG)
- KLEIN TOOLS Digital Angle Gauge with Angle Alert (935DAA)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ3)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- Westward Tool Blanks