Shop All Drill Bit Blanks
Westward
3-1/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NRW4
Zoro # G3824283
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #20
- Size - Decimal #20 - 0.1610
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NRW4
- Zoro # G3824283
- UPC # 190735883532
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #20 |
Size - Decimal | #20 - 0.1610 |
Overall Length | 3 1/4 in |
Size | #20 |
Size- Decimal | #20 (0.1610) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1610 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench (81679)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- IRWIN C-Clamp, 3in, PK5 (225103ZR)
- DURSTON MANUFACTURING Slim Super Flex Ss Putty Knife 2 Wi (SSF2)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW7)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV1)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ2)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- Westward Tool Blanks