Shop All Jobber Length Drill Bits
Westward
3-1/4" HSS Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5UDD4
Zoro # G3038752
original price:
$3.19
9% off
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5UDD4
- Zoro # G3038752
- UPC # 190735877845
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Maximum Drilling Depth | 1 5/8 in |
Drill Length Class | Jobber Length |
Shank Length | 1-1/8 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Sledge Hammer, 8 lb., 32 In, Fiberglass (6894142)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert (3202.26)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Round (4MGY9)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- WESTWARD 5/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD3)
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ8)
- WESTWARD 24.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ1)
- WESTWARD #44 2-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRU2)
- WESTWARD 3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDH6)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-S (C70049)
- Westward Jobber Length Drill Bits