Shop All Bench Vises
Westward
3-1/2" Standard Duty Combination Vise with Swivel Base
Mfr # 10D702
Zoro # G4785173
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 3-1/2"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 3-1/2"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D702
- Zoro # G4785173
- UPC # 190735721209
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 3-1/2" |
Throat Depth | 2 in |
Overall Width | 4 7/8 in |
Overall Height | 5 7/8 in |
Jaw Width Range | 3 in to 5 in |
Jaw Width - Vises | 3 1/2 in |
Throat Depth Range | Less than 3 in |
Overall Length | 9 7/16 in |
Throat Depth - Vises | 2 in |
Mounting Hole Dia. | 7/16 in |
Mounting Hole Diameter | 7/16 in |
Pipe Diameter - Maximum | 1 3/16 in |
Jaw Face Width | 3 1/2 in |
Anvil Width | 1 11/32 in |
Pipe Diameter Range | 5/8 in - 1 3/16 in |
Pipe Diameter - Minimum | 5/8 in |
Anvil Length | 1 21/32 in |
Description
Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Uncovered, Jaw Face Width 3 1/2 in, Jaw Opening - Maximum 3 1/2 in, Throat Depth 2 in, Jaw Face Type Serrated, Jaw Pad Material Cast Iron, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 1 3/16 in, Includes Rotating Head No, High Visibility No, Anvil Length 1 21/32 in, Anvil Width 1 11/32 in, Base Material Ductile Iron, Base Mount Type Bolt-Down, Base Swivel Angle 360 Degrees , Base Tensile Strength 30,000 psi, Base Type Swivel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 45 Degrees Convertible Snap Ring Pliers with .038 in. Tip (48-22-6531)
- CEDARBERG Snap-Loc Systems ™ 3/4 Hose Assembly Kit (8475-11)
- RIDGID Drain Cleaning Attachment (71848)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YV04)
- WESTWARD 4" Drill Press Vise with Stationary Base (10D747)
- WESTWARD Bench Vise, J.F. 6", T.O. 166mm, T.D. 95mm (806EN8)
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- WESTWARD 8" Drill Press Vise with Stationary Base (10D734)
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base (10D710)
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 764 Workshop Vise (1276400)
- Westward Vises & Presses