Shop All Drill Bit Blanks
Westward
3-1/2" HSS Bright Jobber Length Drill Bit
Mfr # 6NRV6
Zoro # G3824204
product price: $0.56
/ea
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #12
- Size - Decimal #12 - 0.1890
- Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NRV6
- Zoro # G3824204
- UPC # 190735883457
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #12 |
Size - Decimal | #12 - 0.1890 |
Size | #12 |
Overall Length | 3 1/2 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #12 (0.1890) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1890 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES WallSand 9 in. L X 9 in. W Disc Sander Kit (07660768241)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- GREY PNEUMATIC $13-Pc 1/2" Deep Standard Imp Skt Set (GP1312D)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw (Tool Only) (2529-20)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW4)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- WESTWARD 4-3/8" Bright Jobber Length Drill Bit (6NRN6)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- MICHIGAN DRILL 1/32 HIGH SPEED STEEL DRILL BLANK (950D 1/32)
- Westward Tool Blanks