Shop All Drill Bit Blanks
Westward
29pc. HSS 135 Degrees Drill Bit Set
Mfr # 6NTA5
Zoro # G3896566
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NTA5
- Zoro # G3896566
- UPC # 190735883945
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/64 in |
Shank Dia. | 1/6 in to 1/2 in |
Sizes Included | 1/16", 3/64", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Largest Drill Bit Size | 1/2 in |
Description
Drill Blank Set, High Speed Steel, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12CUFG)
- DRILL AMERICA 5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X3/8)
- STANLEY Stanley 43-525 FatMax® Box Beam Magnetic Level, 24" (43-525)
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU6)
- WESTWARD 3-5/8" HSS Bright Jobber Length Drill Bit (6NRV3)
- WESTWARD 60pc. 135 Degrees Drill Bit Set (6NTA7)
- Westward Tool Blanks