Shop All Drill Bit Sets
Westward
29pc. HSS 135 Degrees Drill Bit Set
Mfr # 5UDP4
Zoro # G3244796
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UDP4
- Zoro # G3244796
- UPC # 190735878583
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/64 in |
Shank Dia. | 1/6 in to 1/2 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Depth x Dia. Ratio | 4xD |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 1/2 in |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430516)
- PROTO Combo Wrench Set, Short, SAE, 6 Pt, 8 PC (J1200EFS)
- KRAFT TOOL Chalk Line Box, 150 ft, Poly Cord, Camo Grn (GG302)
- DEWALT Screw Driving, #3 Phillips Insert Bit Tip (DW2003BL)
- WESTWARD 15pc. HSS 135 Degrees Drill Bit Set (5UDP6)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP3)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- WESTWARD Jobber Length Drill Bit Set, 29 pcs (6PTC7)
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- WESTWARD 29pc. 135 Degrees Drill Bit Set (401J95)
- STM 115pc 135Deg Split Point Stub Length 3In1 Combination Drill Set (113883)
- Westward Drill Bit Sets