Shop All Drill Bit Sets
Westward
29pc. 135 Degrees Drill Bit Set
Mfr # 401J95
Zoro # G3374432
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
- Material - Machining Cobalt
- Finish - Machining Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J95
- Zoro # G3374432
- UPC # 190735956304
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/64 in |
Shank Dia. | 1/16 in to 1/2 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 1/2 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YP85)
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- HHIP DA 6 Piece Tool Post Set - Wedge Type 251-555 (3900-5160) (3900-5160)
- CMT Forstner Bit, 25mm (537.250.31)
- WESTWARD Hand Tap Drill Bit Set, 18-Piece (5PXJ4)
- WESTWARD Jobber Length Drill Bit Set, 13 pcs (6PTC6)
- WESTWARD Split Point Drill Bit Set, HSS, 29 pcs. (10D226)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- WESTWARD Set, Drill And Tap, TiN, 18pcs (5PXJ3)
- WESTWARD 15pc. HSS 135 Degrees Drill Bit Set (5UDP6)
- DRILLCO 19PC NITRO MAINTENANCE DRILL SET (400N19)
- Westward Drill Bit Sets