Shop All Cable and Wire Cutters
This Product is Discontinued
Westward
28" Wire Rope & Cable Cutter, 1" Cap (Discontinued)
Mfr # 1YNB4
Zoro # G1061715
This Product is Discontinued
Key Features
- Primary Application Electrical Cable
- Overall Length 28 in
- Cutting Action Shear Cut
- Handle Material Steel
- Standards GGG-C-740d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YNB4
- Zoro # G1061715
- UPC # 190735759226
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 28 in |
For Maximum Diameter ACSR Conductor | 1/2 in |
For Maximum Diameter Aluminum Electric Cable | 1 in |
For Maximum Diameter Soft Steel | 1 in |
Details
Primary Application | Electrical Cable |
Cutting Action | Shear Cut |
Handle Material | Steel |
Standards | GGG-C-740d |
Features | Shear Cut Blades |
Cutting Capacity ACSR | 7/16 in |
Item | Cable Cutter |
Jaw Material | Cr-V Steel |
Cutter Type | General Purpose Cable Cutter |
Material Application | 1/2 in Wire Rope, ACSR Cable, Aluminum, Copper |
For Wire/Cable Type | Electrical/Data Cable, Wire Rope |
Ratcheting Jaw | No |
Includes Cushioned Grip | Yes |
Description
This Westward Wire Rope and Cable Cutter is the perfect tool for making fast, clean cuts on cables. The 28 in. cable cutter has a cutting capacity of 7/16 in. ACSR. Its shear cut action ensures that your job will be done quickly and efficiently. With an overall length of 28 in., this wire rope and cable cutter can make cuts on large cables with ease. When it comes to keeping your cables free from damage, you cannot go wrong with the Westward Wire Rope and Cable Cutter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.