Shop All Jobber Length Drill Bits
Westward
27/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J83
Zoro # G3374292
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J83
- Zoro # G3374292
- UPC # 190735956243
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Overall Length | 5-3/8 in |
Flute Length | 3-15/16 in |
Maximum Drilling Depth | 2 15/16 in |
Drill Length Class | Jobber Length |
Shank Length | 1-7/16 in |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- IGAGING Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102 (34-102)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- WESTWARD 15/64" 135 Deg. Jobber Length Drill Bit (401J74)
- WESTWARD 5/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX04)
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit (401J66)
- WESTWARD 1/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AV92)
- CHAMPION CUTTING TOOL #37 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-37)
- Westward Drill Bits