Shop All Tool Chests & Cabinets
Westward
WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H
Mfr # 32H880
Zoro # G7431925
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Material Steel
- Includes (2) Keys, Drawer Liners
- Features Aluminum Drawer Pulls, Gas Lift Lid
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32H880
- Zoro # G7431925
- UPC # 190735811658
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 12-1/2 in |
Height | 16-1/2 in |
Overall Width | 26 in |
Overall Height | 16 3/8 in |
Overall Depth | 12 5/8 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 in W x 12 5/8 in D x 16 3/8 in H |
Overall Dimensions | 26 in W x 12 5/8 in D x 16 3/8 in H |
Description
Top Chest, Body Color Blue, Body Finish Powder Coated, Body Gauge 19 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material Polyethylene Foam, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Auto-Return, Ball Bearing, Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Features Aluminum Drawer Pulls, Gas Lift Lid, Body Finish/Color Powder Coated Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13030)
- DRILL AMERICA 19/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X19/32X1/2)
- I-TOOL I-Tool Irrigation Multi-Tool (46600)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH32)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY13)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H893)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- CRAFTSMAN Multi-Level Workshop, Black/Red, Plastic, Metal, 22 in W x 16-1/4 in D x 28-3/4 in H (CMST20880)
- Westward Tool Chests & Cabinets