Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest & Cabinet Combination, 9-Drawers, Powder Coated Black, 27" W x 18" D x 52" H
Mfr # 7CX98
Zoro # G2602892
product price: $906.21
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$906.21
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Color Black
- Material Steel
- Includes Rolling Cabinet 32H895; Top Chest 32H873; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CX98
- Zoro # G2602892
- UPC # 00194484316266
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 51-3/4 in |
Caster Size | 5 in x 2 in |
Overall Depth | 18 in |
Overall Height | 51 3/4 in |
Overall Width | 26 3/4 in |
Caster Width | 2 in |
Caster Diameter | 5 in |
Width Range | Less than 30 in Wide |
Overall Dimensions | 26 3/4 in W x 18 in D x 51 3/4 in H |
Individual Component Dimensions | Rolling Tool Cabinet 26 3/4 in W x 18 in D x 33 25/64 in H, Top Chest 26 in W x 16 1/2 in D x 18 1/2 in H |
Description
Tool Chest and Cabinet Combination, Light Duty, Powder Coated Black, 26 3/4 in W x 18 in D x 51 3/4 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/16 (49712)
- HYDRO-HANDLE Water Feed Drill Adapter, Matte, 1/2 in. (HHPSET)
- ALLWAY MP Contour Scraper Kit (CS6)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Black, 41.5" W x 18.5" D x 27" H (32H840)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 16-Drawers, Powder Coated Red, 27" W x 18" D x 56" H (7CX86)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- WESTWARD WESTWARD Tool Utility Cart, 1-Drawer, Gloss Red, Keyed, 30"W x 16" D x 35" H (2CZY3)
- Westward Tool Chests & Cabinets