Shop All Drill Bit Blanks
Westward
26pc. 135 Degrees Drill Bit Set
Mfr # 6NTA6
Zoro # G4202387
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Material - Machining High Speed Steel
- Drill Bit Dimension Type Letter
- Measurement System Letter
- Drill Bit Size A-Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NTA6
- Zoro # G4202387
- UPC # 190735883952
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A-Z |
Sizes Included | A-Z |
Smallest Drill Bit Size | A |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z |
Largest Drill Bit Size | Z |
Description
Drill Blank Set, High Speed Steel, Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24mm 90-Tooth 12 Point Ratcheting Combination Wrench (86924)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- OX TOOLS Pro Drywall Internal Corner Trowel 4" x 5" (102 x 127mm) (OX-P013001)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 7 pcs (19737)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX7)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR4)
- WESTWARD 4-1/8" HSS Bright Jobber Length Drill Bit (6NRR8)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- Westward Tool Blanks