Shop All Tool Chests & Cabinets
Westward
WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 26.5" W x 17" D x 10.5" H
Mfr # 32H850
Zoro # G8506181
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Material Steel
- Includes (2) Keys, Drawer Liners
- Features Aluminum Drawer Pulls
- Width 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32H850
- Zoro # G8506181
- UPC # 190735811351
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26-1/2 in |
Depth | 17 in |
Height | 10-1/2 in |
Overall Width | 26 3/8 in |
Overall Height | 10 5/8 in |
Overall Depth | 17 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 3/8 in W x 17 in D x 10 5/8 in H |
Overall Dimensions | 26 3/8 in W x 17 in D x 10 5/8 in H |
Description
Intermediate Chest, Body Color Blue, Body Finish Powder Coated, Body Gauge 19 ga, Body Material Steel, Drawer Color Blue, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material Polyethylene Foam, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Auto-Return, Ball Bearing, Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Aluminum Drawer Pulls, Body Finish/Color Powder Coated Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extractor Bags, Fleece, PK5 (VB090F)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (MA-28042)
- PANDUIT Crimp Die for CT-2001, #2 AWG Copper, CD-2001-2-SET (CD-2001-2-SET)
- WESTWARD 3/4 in Drive, 54mm 12 pt Metric Socket, 12 Points (20HW71)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 17" D x 10.5" H (32H848)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Black (361LN2)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- Westward Tool Chests & Cabinets