Shop All Cable and Wire Cutters
Westward
26-1/2" Cable Cutter, Shear Cut, 1000 MCM
Mfr # 22UN72
Zoro # G5302543
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 26 1/2 in
- Cutting Action Shear
- Handle Material Fiberglass
- Cutting Capacity Aluminum 1000 MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UN72
- Zoro # G5302543
- UPC # 190735772850
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 26 1/2 in |
For Maximum Diameter Aluminum Electric Cable | 1,000 kcmil |
For Maximum Diameter Data Cable | 1 17/32 in |
Jaw Length | 1 3/4 in |
Details
Primary Application | Electrical Cable |
Cutting Action | Shear |
Handle Material | Fiberglass |
Cutting Capacity Aluminum | 1000 MCM |
Features | Replaceable Blade |
Item | Cable Cutter |
Cutting Capacity Communication Cable | 1-17/32 in |
Jaw Material | Steel |
Ratcheting Jaw | No |
Includes Cushioned Grip | No |
For Wire/Cable Type | Electrical/Data Cable |
Cutter Type | General Purpose Cable Cutter |
Shop By | Closeouts |
Application | For Cutting Copper, Aluminum and Communication Cable |
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Replaceable Blade, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Aluminum Electric Cable 1,000 kcmil, For Maximum Diameter Data Cable 1 17/32 in, Handle Material Fiberglass, Includes Cushioned Grip No, Jaw Length 1 7/8 in, Jaw Material Steel, Overall Length 26 1/2 in, Ratcheting Jaw No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA High Capacity Hydraulic Crimper (11981)
- PROTO 6 5/32 in Proto Needle Nose Plier Plastisol Grip Handle (J223G)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 9/16-18 UNJF (MS33649-6R)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- WESTWARD 18-1/8" Cable Cutter, 350 MCM/25mm Cap (22UN73)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- WESTWARD 24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum (22UN87)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- Westward Cable and Wire Cutters