Shop All Jobber Length Drill Bits
Westward
25/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J81
Zoro # G3374222
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J81
- Zoro # G3374222
- UPC # 190735956182
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Overall Length | 5-1/8 in |
Flute Length | 3-3/4 in |
Maximum Drilling Depth | 2 13/16 in |
Drill Length Class | Jobber Length |
Shank Length | 1 3/8 in |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless Jig Saw Kit (1 Battery) (CMCS600D1)
- GREAT NECK Square Driver Set (4 Piece) (73731)
- KNIPEX Water Pump Pliers, 7 1/4" Alligator Wate (88 02 180)
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- WESTWARD 19/64" 135 Deg. Jobber Length Drill Bit (401J77)
- WESTWARD 13/64" 135 Deg. Jobber Length Drill Bit (401J72)
- WESTWARD 4.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP0)
- WESTWARD #31 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM02)
- WESTWARD 4-3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE2)
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE8)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- Westward Drill Bits