Shop All Tape Measures
This Product is Discontinued
Westward
25 ft Tape Measure, 1 in Blade (Discontinued)
Mfr # 1MKP9
Zoro # G3145816
This Product is Discontinued
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16"
- Graduation Type in /ft/Fractional
- Blade Color Yellow
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MKP9
- Zoro # G3145816
- UPC # 190735754139
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16" |
Graduation Type | in /ft/Fractional |
Item | Tape Measure |
Blade Color | Yellow |
Blade Material | Steel |
Lock Type | Slide |
Blade Coating | Matt Lacquer |
Rewind Type | Automatic |
Standout | 7 ft |
Case Color | Black/Blue |
Measurement Type | SAE |
Stud Markings | Yes |
Case Material | ABS with Rubber Grip |
Belt Clip | Yes |
Tip Style | 3-Rivet Hook |
Case Type | Closed |
Features | 16 in And 19.2 in Stud Center Markings |
Description
Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material ABS Plastic with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 in, Case Color Black, Blue, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Matte Lacquer, Blade Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.