Shop All Jobber Length Drill Bits
Westward
#25 3" TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRR3
Zoro # G4119315
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6PRR3
- Zoro # G4119315
- UPC # 190735886885
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | 9/64 in |
Overall Length | 3 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 1 7/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1495, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 3/4, 2 FL, dbl Sq End, CC (5223100)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449761)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- STARRETT Bimetal Band Saw Blade, 8-7/8" L, 1/2" W (BM10)
- WESTWARD #13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRP1)
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU8)
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD5)
- WESTWARD #14 3-3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH5)
- WESTWARD K 4-1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLW6)
- ZORO SELECT 1/4" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102500A)
- Westward Jobber Length Drill Bits