Shop All Tool Chests & Cabinets
Westward
WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 12" D x 14" H
Mfr # 48RJ70
Zoro # G4150730
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Red
- Material Steel
- Includes (2) Keys, Lock
- Features Reinforced Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 48RJ70
- Zoro # G4150730
- UPC # 190735894217
- Country of Origin Multiple
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 12 in |
Height | 14 in |
Overall Width | 26 in |
Overall Height | 13 7/8 in |
Overall Depth | 12 1/8 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 in W x 12 1/8 in D x 13 7/8 in H |
Overall Dimensions | 26 in W x 12 1/8 in D x 13 7/8 in H |
Description
Top Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 21 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 24 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Features Reinforced Lid, Body Finish/Color Powder Coated Red, Includes (2) Keys, Lock, Includes Drawer Liners Yes, Largest Maximum Drawer Load Capacity 55 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5128)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 4 pcs (32090)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #14 (46684)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Black (361LN2)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Blue, 27" W x 18" D x 58" H (7CY27)
- WESTWARD WESTWARD Top Chest, 11 Drawer, Silver, Stainless Steel, 42 in W x 18 in D x 27 in H (53RH50)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- Westward Tool Chests & Cabinets