Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Black, 24 in W x 8 in D x 9 in H
Mfr # 44ZJ86
Zoro # G2096145
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Carpenter's Tool Box, Rust-Resistant Latch
- Includes Inner Tray
- Handle Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 44ZJ86
- Zoro # G2096145
- UPC # 190735833117
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 8 in |
Height | 9 in |
Overall Height | 9 in |
Inside Depth | 7 11/16 in |
Overall Width | 24 in |
Nominal Outside Depth | 8 in |
Nominal Outside Width | 24 in |
Inside Height | 7 3/16 in |
Inside Width | 23 19/32 in |
Nominal Outside Height | 9 in |
Overall Depth | 8 in |
Handle Width | 5 1/2 cm |
Handle Length | 15 cm |
Description
Tool Box, Material Steel, Overall Depth 8 in, Overall Height 9 in, Overall Width 24 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 0.8 mm, Configuration Individual Case, Handle Length 15 cm, Handle Type Fixed Handle, Handle Width 5 1/2 cm, Includes Inner Tray, Includes Casters No, Includes Keys No, Number of Boxes 1, Number of Drawers 0, Number of Handles 1, Number of Keys Included 0, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- BONWAY Bon 32-302 Exposed Aggregate Retarder, 5 Gal (32-302)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.0 hp (M2E145RP64)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4521O-200)
- WESTWARD WESTWARD Tool Box, Steel, Black, 19 in W x 4 in D x 6 in H (44ZJ85)
- WESTWARD WESTWARD Tool Box, Steel, Black, 20 in W x 8 in D x 14 in H (44ZJ87)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 20 in W x 8 in D x 8 in H (44ZJ90)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H, 66 Compartments (35XR79)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- WESTWARD WESTWARD Tool Box, Steel, Black, 30 in W x 7 in D x 9 in H (44ZJ88)
- WESTWARD WESTWARD Tool Box, Steel, Black, 12 in W x 6-1/2 in D x 5-1/2 in H (44ZJ83)
- Westward Tool Boxes