Shop All Ball Peen Hammers
Westward
24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle
Mfr # 45RC17
Zoro # G4018187
original price:
$21.78
10% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 24.0
- Handle Polypropolene and Thermoplastic
- Overall Length (In.) 15 5/32 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45RC17
- Zoro # G4018187
- UPC # 190735894163
- Country of Origin Multiple
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 15 5/32 in |
Head Dia. (In.) | 1 1/2 in |
Overall Length | 15 in |
Face Diameter | 1 3/8 in |
Details
Item | Hammer |
Type | Ball Pein |
Head Weight (Oz.) | 24.0 |
Handle | Polypropolene and Thermoplastic |
Head Weight (Lb.) | 1-1/2 |
Tether Capable | Tether Capable |
Head Material | Steel |
Meets/Exceeds | ASME B107.53 |
Tether Style | Tether Capable |
Head Weight | 24 oz |
Handle Material | Fiberglass |
Hammer Type | Ball Pein Hammer |
Non-Sparking | No |
Face Material | Steel |
Dead Blow Hammer | No |
Grip Style | Textured |
Description
Hammer, Hammer Type Ball Pein Hammer, Handle Material Fiberglass, Head Weight 24 oz, Overall Length 15 in, Grip Style Textured, Face Diameter 1 3/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1213)
- J.W. WINCO WN300-KT-45-1/4X20-40-SW Adjustable Lever Steel (3T40F33K)
- WILLIAMS Micrometer Adj.Torque Wrenches, 70 3/16"L (10005MFRMHW)
- HOUGEN 32MM X 50MM Copperhead Carbide Tip Annular Cutter (18432)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Poly/Thermoplastic Handle (45RC16)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- WESTWARD 12 oz. Ball Peen Hammer, 13" Hickory Handle (2DBR7)
- WESTWARD 2-piece Ball Peen Hammer Set, 12-24 oz., Hickory Handle (4YR62)
- WESTWARD 32 oz. Ball Peen Hammer, 14-1/2" Steel Handle (6DWL9)
- GEARWRENCH 5 Piece Hammer and Mallet Set (82303D)
- Westward Hammers and Striking Tools