Shop All Bar Clamps
Westward
24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth
Mfr # 10D588
Zoro # G5090355
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 1 3/4 in
- Application General Purpose Clamping
- Opening (In.) 24 in
- Swivel Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D588
- Zoro # G5090355
- UPC # 190735720271
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 3/4 in |
Bar Size (In.) | 15/64 x 1 27/32 |
Handle Length (In.) | 3 3/4 in |
Bar Width (In.) | 1 1/2 in |
Spindle Dia. (In.) | phase 39/64 |
Screw Size (In.) | phase 39/64 |
Nominal Rail Size (In.) | 30-1/2 |
Bar Width | 1 1/2 in |
Throat Depth1 | 1 3/4 in |
Spindle Diameter1 | 5/8 in |
Max Throat Depth | Less than 3" |
Handle Length | 3 3/4 in |
Description
If you are looking for a tool that can handle hard everyday production work, the Westward 10D588 24 in Bar Clamp is your best bet. With a max jaw opening of 24 in., this bar clamp has an extra-large throat depth of 1 3/4 in. It has smooth steel pads and handles, with a steel bar material and size of 15/64 x 1 27/32". The regular duty bar clamp also features a 3 3/4" long steel handle with a 1 1/2" wide steel bar. You will be able to complete even the most difficult tasks when you have the Westward 24 in Bar Clamp on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- DYNAMIC Tools 18" Wonder Bar, (nail Puller) (D056118)
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- WESTWARD 36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D590)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN7)
- WESTWARD 60 in Bar Clamp, Steel Handle and 6 7/8 in Throat Depth (10D630)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- WILTON 12 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-12)
- Westward Bar Clamps